Tapered Roller Bearing Cup
Mfr # 29620
Zoro # G708637659
product price: $30.44
/eaKey Features
Cup Width
0.75 in
For Cone Width
1 in
Overall Width
0.75 in
Compatible Cone Manufacturer Part Number
27680, 27684, 27689, 27690, 29675, 29685, 29688
Ring Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29620
Zoro #
G708637659
UPC #
-
Country of Origin
United States
Dimensions
Cup Width
0.75 in
For Cone Width
1 in
Overall Width
0.75 in
Housing Fillet Radius
0.13 in
Outside Diameter
4 7/16 in
Details
Item
Tapered Roller Bearing Cup
Compatible Cone Manufacturer Part Number
27680, 27684, 27689, 27690, 29675, 29685, 29688
Ring Material
Alloy Steel
System of Measurement
Inch
Description
Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number 27680, 27684, 27689, 27690, 29675, 29685, 29688, Cup Width 0.75 in, For Cone Width 1 in, Lubricant Material Not Applicable, Outside Diameter 4 7/16 in, Overall Width 0.75 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.