Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Roller Bearing Cup, 3 1/2in Bore

  • Mfr # 382

  • Zoro # G7618467


product price: $25.29
/ea

Key Features

Outside Dia. (In.)
8.375 in
Cup Width
0.701 in
Bearing Width (In.)
2.625 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
7.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
382
Zoro #
G7618467
UPC #
4547359532234
Country of Origin
Multiple

Dimensions

Outside Dia. (In.)
8.375 in
Cup Width
0.701 in
Bearing Width (In.)
2.625 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
7.6 in
Min. Housing Shoulder Dia. (In.)
7.36 in
Housing Fillet Radius
0.03 in
Outside Diameter
3 7/8 in
Overall Width
0.701 in
Bore Diameter
3 1/2 in

Details

Item
Tapered Roller Bearing Cup
Material
Case Carburized Steel
Application
Forestry, Mining, Steel Manufacturing
Standards
ABMA
System of Measurement
Inch
Ring Material Grade
52100
Ring Material
Alloy Steel
Static Load Capacity
96.5 kN
Maximum Temperature
250 Degrees F
Compatible Cone Manufacturer Part Number
385, 385A, 385AX, 385X, 386A, 387, 387A, 387AS, 387S, 388A, 389, 389A
Minimum Temperature
-40 Degrees F

Description

Tapered Roller Bearing Cup, Bore Diameter 3 1/2 in, Compatible Cone Grainger Part Number 55PX78, 55PX79, Compatible Cone Manufacturer Part Number 385, 385A, 385AX, 385X, 386A, 387, 387A, 387AS, 387S, 388A, 389, 389A, Cup Width 0.701 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 3 7/8 in, Overall Width 0.701 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 0.03 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.