Ntn
Taper Roller Bearing Cup, 2 55/64in Bore
Mfr # 3820
Zoro # G0185780
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 9.75 in
- Cup Width 0.937 in
- Bearing Width (In.) 1.875 in
- Max. House Fillet Radius (In.) 0.13 in
- Max. Housing Shoulder Dia. (In.) 9.45 in
Explore More Products
- NTN Tapered Roller Bearing Cone, LM501349 LM501349
- NTN NTN 4T-3196, Tapered Roller Bearing Cone 13125 In Id X 1181 In W 4T-3196
- NTN Tapered Roller Bearing Assy., 4T-32008X 32008X
- NTN NTN 4T-3720, Tapered Roller Bearing Cup Single Cup 36718 In Od X 09375 In W Case Carburized Steel 4T-3720
- NTN NTN 4T-29675, Tapered Roller Bearing Cone 275 In Id X 1 In W 4T-29675
- NTN Roller Bearing Assy., 4T-LM67048/LM67010 LM67048/LM67010
- NTN Taper Roller Bearing Cup, OD 2.891 In 4T-LM102910
- NTN NTN M84510, Tapered Roller Bearing Cup Single Cup 225 In Od X 058 In W Case Carburized Steel M84510
- NTN Tapered Roller Bearing Assy., 45.5 mm 32219U
- TIMKEN TIM-532A, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 532A 532A
- NTN Tapered Roller Bearing Cone, 52400 52400
- Ntn Tapered Roller Bearings