Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cup

  • Mfr # 3926

  • Zoro # G508637750


product price: $56.29
/ea

Key Features

Cup Width
1.062 in
Overall Width
1.062 in
Outside Diameter
4 7/16 in
System of Measurement
Inch
For Cone Width
1.183 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3926
Zoro #
G508637750
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
1.062 in
Overall Width
1.062 in
Outside Diameter
4 7/16 in
For Cone Width
1.183 in
Housing Fillet Radius
0.13 in

Details

Item
Tapered Roller Bearing Cup
System of Measurement
Inch
Compatible Cone Manufacturer Part Number
3979, 3980, 3981, 3982
Ring Material
Alloy Steel

Description

Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number 3979, 3980, 3981, 3982, Cup Width 1.062 in, For Cone Width 1.183 in, Lubricant Material Not Applicable, Outside Diameter 4 7/16 in, Overall Width 1.062 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.