Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Roller Bearing Cup, 5 17/64in Bore

  • Mfr # 42584

  • Zoro # G0184800


product price: $59.75
/ea

Key Features

Outside Dia. (In.)
5.1181 in
Cup Width
0.844 in
Bearing Width (In.)
1.4344 in
Max. House Fillet Radius (In.)
0.1 in
Max. Housing Shoulder Dia. (In.)
4.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42584
Zoro #
G0184800
UPC #
4547359533378
Country of Origin
Multiple

Dimensions

Outside Dia. (In.)
5.1181 in
Cup Width
0.844 in
Bearing Width (In.)
1.4344 in
Max. House Fillet Radius (In.)
0.1 in
Max. Housing Shoulder Dia. (In.)
4.92 in
Min. Housing Shoulder Dia. (In.)
4.61 in
Housing Fillet Radius
3 mm
Bore Diameter Tolerance
+0.020 to 0 mm
Bore Diameter
5 17/64 in
Overall Width
0.844 in
Outside Diameter
5 27/32 in

Details

Item
Tapered Roller Bearing Cup
Material
Case Carburized Steel
Ring Material
Alloy Steel
Application
Forestry, Mining, Steel Manufacturing
Standards
ABMA
Static Load Capacity
215 kN
Ring Material Grade
52100
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Compatible Cone Manufacturer Part Number
42346, 42350, 42362, 42368, 42375, 42376, 42381

Description

Tapered Roller Bearing Cup, Bore Diameter 5 17/64 in, Compatible Cone Manufacturer Part Number 42346, 42350, 42362, 42368, 42375, 42376, 42381, Cup Width 0.844 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 5 27/32 in, Overall Width 0.844 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Bore Diameter Tolerance +0.020 to 0 mm, Housing Fillet Radius 3 mm, Ring Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.