Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cup

  • Mfr # 42587

  • Zoro # G708637772


product price: $86.69
/ea
Free Shipping & Returns

Key Features

Cup Width
0.968 in
System of Measurement
Inch
Overall Width
0.968 in
Compatible Cone Manufacturer Part Number
42346, 42350, 42362, 42368, 42375
For Cone Width
1.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42587
Zoro #
G708637772
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
0.968 in
Overall Width
0.968 in
For Cone Width
1.14 in
Outside Diameter
5 7/8 in
Housing Fillet Radius
0.13 in

Details

Item
Tapered Roller Bearing Cup
System of Measurement
Inch
Compatible Cone Manufacturer Part Number
42346, 42350, 42362, 42368, 42375
Ring Material
Alloy Steel

Description

Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number 42346, 42350, 42362, 42368, 42375, Cup Width 0.968 in, For Cone Width 1.14 in, Lubricant Material Not Applicable, Outside Diameter 5 7/8 in, Overall Width 0.968 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.