Zoro Homepage

Tapered Roller Bearing Cup

  • Mfr # 45220

  • Zoro # G808637788


product price: $23.59
/ea

Key Features

Cup Width
0.937 in
Housing Fillet Radius
0.13 in
System of Measurement
Inch
Ring Material
Alloy Steel
Outside Diameter
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45220
Zoro #
G808637788
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
0.937 in
Housing Fillet Radius
0.13 in
Outside Diameter
4 1/8 in
For Cone Width
1.218 in
Overall Width
0.937 in

Details

Item
Tapered Roller Bearing Cup
System of Measurement
Inch
Ring Material
Alloy Steel
Compatible Cone Manufacturer Part Number
45280, 45282, 45284, 45285, 45285A, 45287, 45289

Description

Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number 45280, 45282, 45284, 45285, 45285A, 45287, 45289, Cup Width 0.937 in, For Cone Width 1.218 in, Lubricant Material Not Applicable, Outside Diameter 4 1/8 in, Overall Width 0.937 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.