Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Roller Bearing Cup, 3 1/64in Bore

  • Mfr # 4535

  • Zoro # G7618205


product price: $70.79
/ea

Key Features

Outside Dia. (In.)
2.5 in
Cup Width
0.625 in
Bearing Width (In.)
0.8125 in
Max. House Fillet Radius (In.)
0.05 in
Max. Housing Shoulder Dia. (In.)
3.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4535
Zoro #
G7618205
UPC #
4547359533903
Country of Origin
Multiple

Dimensions

Outside Dia. (In.)
2.5 in
Cup Width
0.625 in
Bearing Width (In.)
0.8125 in
Max. House Fillet Radius (In.)
0.05 in
Max. Housing Shoulder Dia. (In.)
3.54 in
Outside Diameter
2 1/2 in
Bore Diameter
3 1/64 in
Housing Fillet Radius
0.05 in
Overall Width
0.625 in

Details

Item
Tapered Roller Bearing Cup
Material
Case Carburized Steel
Application
Forestry, Mining, Steel Manufacturing
Compatible Cone Manufacturer Part Number
4388, 4395
System of Measurement
Inch
Static Load Capacity
175 kN
Maximum Temperature
250 Degrees F
Ring Material Grade
52100
Ring Material
Alloy Steel
Standards
ABMA
Minimum Temperature
-40 Degrees F

Description

Tapered Roller Bearing Cup, Bore Diameter 3 1/64 in, Compatible Cone Manufacturer Part Number 4388, 4395, Cup Width 0.625 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 2 1/2 in, Overall Width 0.625 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 0.05 in, Ring Material Grade 52100, Standards ABMA, Static Load Capacity 175 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.