Taper Roller Bearing Cup, 3 39/64in Bore

  • Mfr # 453X

  • Zoro # G0188574


product price: $32.29
/ea

Key Features

Outside Dia. (In.)
2.5312 in
Cup Width
0.969 in
Bearing Width (In.)
0.8438 in
Max. House Fillet Radius (In.)
0.06 in
Max. Housing Shoulder Dia. (In.)
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453X
Zoro #
G0188574
UPC #
4547359303568
Country of Origin
Multiple

Dimensions

Outside Dia. (In.)
2.5312 in
Cup Width
0.969 in
Bearing Width (In.)
0.8438 in
Max. House Fillet Radius (In.)
0.06 in
Max. Housing Shoulder Dia. (In.)
2.4 in
Min. Housing Shoulder Dia. (In.)
2.13 in
Outside Diameter
4 1/8 in
Bore Diameter
3 39/64 in
Overall Width
0.969 in
Housing Fillet Radius
3.3 mm

Details

Item
Tapered Roller Bearing Cup
Material
Case Carburized Steel
Static Load Capacity
148 kN
Ring Material
Alloy Steel
Ring Material Grade
52100
Compatible Cone Manufacturer Part Number
455, 460, 462, 463, 469
System of Measurement
Inch
Standards
ABMA
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Application
Forestry, Mining, Steel Manufacturing

Description

Tapered Roller Bearing Cup, Bore Diameter 3 39/64 in, Compatible Cone Manufacturer Part Number 455, 460, 462, 463, 469, Cup Width 0.969 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 4 1/8 in, Overall Width 0.969 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 3.3 mm, Ring Material Grade 52100, Standards ABMA, Static Load Capacity 148 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.