Zoro Homepage

Tapered Roller Bearing Cup

  • Mfr # 472

  • Zoro # G708638267


product price: $80.39
/ea
Free Shipping & Returns

Key Features

Cup Width
0.954 in
Outside Diameter
4 23/32 in
System of Measurement
Inch
For Cone Width
1.142 in
Ring Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472
Zoro #
G708638267
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
0.954 in
Outside Diameter
4 23/32 in
For Cone Width
1.142 in
Housing Fillet Radius
0.08 in
Overall Width
0.954 in

Details

Item
Tapered Roller Bearing Cup
System of Measurement
Inch
Ring Material
Alloy Steel
Compatible Cone Manufacturer Part Number
475

Description

Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number 475, Cup Width 0.954 in, For Cone Width 1.142 in, Lubricant Material Not Applicable, Outside Diameter 4 23/32 in, Overall Width 0.954 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.08 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.