Zoro Homepage

Tapered Roller Bearing Cup

  • Mfr # 48120

  • Zoro # G508638139


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.062 in
For Cone Width
1.375 in
Compatible Cone Manufacturer Part Number
48190
System of Measurement
Inch
Housing Fillet Radius
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48120
Zoro #
G508638139
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
1.062 in
For Cone Width
1.375 in
Housing Fillet Radius
0.13 in
Outside Diameter
6 3/8 in
Overall Width
1.062 in

Details

Item
Tapered Roller Bearing Cup
Compatible Cone Manufacturer Part Number
48190
System of Measurement
Inch
Ring Material
Alloy Steel

Description

Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number 48190, Cup Width 1.062 in, For Cone Width 1.375 in, Lubricant Material Not Applicable, Outside Diameter 6 3/8 in, Overall Width 1.062 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.