Taper Roller Bearing Cup, 6 39/64in Bore

  • Mfr # 48220

  • Zoro # G0185029


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.125 in
Cup Width
1.313 in
Bearing Width (In.)
1.4375 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48220
Zoro #
G0185029
UPC #
4547359534337
Country of Origin
Multiple

Dimensions

Outside Dia. (In.)
4.125 in
Cup Width
1.313 in
Bearing Width (In.)
1.4375 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
3.94 in
Min. Housing Shoulder Dia. (In.)
3.5 in
Housing Fillet Radius
3.3 mm
Overall Width
1.313 in
Outside Diameter
7 11/64 in
Bore Diameter
6 39/64 in

Details

Item
Tapered Roller Bearing Cup
Material
Case Carburized Steel
Ring Material Grade
52100
Maximum Temperature
250 Degrees F
Ring Material
Alloy Steel
Standards
ABMA
Compatible Cone Manufacturer Part Number
48286, 48290
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Static Load Capacity
435 kN
Application
Forestry, Mining, Steel Manufacturing

Description

Tapered Roller Bearing Cup, Bore Diameter 6 39/64 in, Compatible Cone Grainger Part Number 55PX94, Compatible Cone Manufacturer Part Number 48286, 48290, Cup Width 1.313 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 7 11/64 in, Overall Width 1.313 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 3.3 mm, Ring Material Grade 52100, Standards ABMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.