Taper Roller Bearing Cup, 6 31/32in Bore

  • Mfr # 48320

  • Zoro # G7618476


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.265 in
Cup Width
0.75 in
Bearing Width (In.)
0.9375 in
Max. House Fillet Radius (In.)
0.03 in
Max. Housing Shoulder Dia. (In.)
3.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48320
Zoro #
G7618476
UPC #
4547359831429
Country of Origin
Multiple

Dimensions

Outside Dia. (In.)
3.265 in
Cup Width
0.75 in
Bearing Width (In.)
0.9375 in
Max. House Fillet Radius (In.)
0.03 in
Max. Housing Shoulder Dia. (In.)
3.03 in
Min. Housing Shoulder Dia. (In.)
2.91 in
Housing Fillet Radius
0.03 in
Overall Width
0.75 in
Outside Diameter
3 1/4 in
Bore Diameter
6 31/32 in

Details

Item
Tapered Roller Bearing Cup
Material
Case Carburized Steel
Minimum Temperature
-40 Degrees F
Compatible Cone Manufacturer Part Number
48385, 48393
Ring Material
Alloy Steel
System of Measurement
Inch
Standards
ABMA
Static Load Capacity
475 kN
Application
Forestry, Mining, Steel Manufacturing
Ring Material Grade
52100
Maximum Temperature
250 Degrees F

Description

Tapered Roller Bearing Cup, Bore Diameter 6 31/32 in, Compatible Cone Grainger Part Number 55PX96, 55PX97, Compatible Cone Manufacturer Part Number 48385, 48393, Cup Width 0.75 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 3 1/4 in, Overall Width 0.75 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 0.03 in, Ring Material Grade 52100, Standards ABMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.