Zoro Homepage

Tapered Roller Bearing Cup

  • Mfr # 4T-18520

  • Zoro # G208638347


product price: $18.39
/ea

Key Features

Cup Width
0.5 in
Compatible Cone Manufacturer Part Number
18590
Housing Fillet Radius
0.06 in
Outside Diameter
2 7/8 in
Overall Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-18520
Zoro #
G208638347
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
0.5 in
Housing Fillet Radius
0.06 in
Outside Diameter
2 7/8 in
Overall Width
0.5 in

Details

Item
Tapered Roller Bearing Cup
Compatible Cone Manufacturer Part Number
18590
Ring Material
Alloy Steel
System of Measurement
Inch

Description

Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number 18590, Cup Width 0.5 in, Lubricant Material Not Applicable, Outside Diameter 2 7/8 in, Overall Width 0.5 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.06 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.