Tapered Roller Bearing Cup
Mfr # 4T-2520
Zoro # G608638237
product price: $29.49
/eaKey Features
Cup Width
0.812 in
Compatible Cone Manufacturer Part Number
2578, 2580, 2582, 2585
Outside Diameter
2 39/64 in
Ring Material
Alloy Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-2520
Zoro #
G608638237
UPC #
-
Country of Origin
Japan
Dimensions
Cup Width
0.812 in
Outside Diameter
2 39/64 in
Overall Width
0.812 in
Housing Fillet Radius
0.13 in
Details
Item
Tapered Roller Bearing Cup
Compatible Cone Manufacturer Part Number
2578, 2580, 2582, 2585
Ring Material
Alloy Steel
System of Measurement
Inch
Description
Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number 2578, 2580, 2582, 2585, Cup Width 0.812 in, Lubricant Material Not Applicable, Outside Diameter 2 39/64 in, Overall Width 0.812 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.