Tapered Roller Bearing Cup
Mfr # 4T-25519
Zoro # G608638282
product price: $75.59
/ea
Free Shipping & Returns
Key Features
Cup Width
0.75 in
Compatible Cone Manufacturer Part Number
25577, 25580, 25590
Housing Fillet Radius
0.08 in
Overall Width
0.75 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-25519
Zoro #
G608638282
UPC #
-
Country of Origin
Japan
Dimensions
Cup Width
0.75 in
Housing Fillet Radius
0.08 in
Overall Width
0.75 in
Outside Diameter
3 1/4 in
Details
Item
Tapered Roller Bearing Cup
Compatible Cone Manufacturer Part Number
25577, 25580, 25590
System of Measurement
Inch
Ring Material
Alloy Steel
Description
Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number 25577, 25580, 25590, Cup Width 0.75 in, Lubricant Material Not Applicable, Outside Diameter 3 1/4 in, Overall Width 0.75 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.08 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.