Tapered Roller Bearing Cup
Mfr # 4T-2729X
Zoro # G308637929
product price: $48.59
/eaKey Features
Cup Width
0.75 in
Ring Material
Alloy Steel
Overall Width
0.75 in
Housing Fillet Radius
0.06 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-2729X
Zoro #
G308637929
UPC #
-
Country of Origin
Japan
Dimensions
Cup Width
0.75 in
Overall Width
0.75 in
Housing Fillet Radius
0.06 in
Outside Diameter
3 in
Details
Item
Tapered Roller Bearing Cup
Ring Material
Alloy Steel
System of Measurement
Inch
Compatible Cone Manufacturer Part Number
2776, 2780, 2788, 2789
Description
Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number 2776, 2780, 2788, 2789, Cup Width 0.75 in, Lubricant Material Not Applicable, Outside Diameter 3 in, Overall Width 0.75 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.