Tapered Roller Bearing Cup
Mfr # 4T-28920
Zoro # G308637677
product price: $37.19
/eaKey Features
Cup Width
0.781 in
Housing Fillet Radius
0.13 in
System of Measurement
Inch
Outside Diameter
4 in
Ring Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-28920
Zoro #
G308637677
UPC #
-
Country of Origin
United States
Dimensions
Cup Width
0.781 in
Housing Fillet Radius
0.13 in
Outside Diameter
4 in
Overall Width
0.781 in
Details
Item
Tapered Roller Bearing Cup
System of Measurement
Inch
Ring Material
Alloy Steel
Compatible Cone Manufacturer Part Number
28985, 28990
Description
Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number 28985, 28990, Cup Width 0.781 in, Lubricant Material Not Applicable, Outside Diameter 4 in, Overall Width 0.781 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.