Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cup

  • Mfr # 4T-352

  • Zoro # G508638443


product price: $33.99
/ea

Key Features

Cup Width
0.858 in
Overall Width
0.858 in
Ring Material
Alloy Steel
Compatible Cone Manufacturer Part Number
350, 350A, 355, 355X
Housing Fillet Radius
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4T-352
Zoro #
G508638443
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
0.858 in
Overall Width
0.858 in
Housing Fillet Radius
0.09 in
Outside Diameter
3 35/64 in

Details

Item
Tapered Roller Bearing Cup
Ring Material
Alloy Steel
Compatible Cone Manufacturer Part Number
350, 350A, 355, 355X
System of Measurement
Inch

Description

Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number 350, 350A, 355, 355X, Cup Width 0.858 in, Lubricant Material Not Applicable, Outside Diameter 3 35/64 in, Overall Width 0.858 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.09 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.