Tapered Roller Bearing Cup
Mfr # 4T-362
Zoro # G508638399
product price: $26.19
/eaKey Features
Cup Width
0.625 in
Compatible Cone Manufacturer Part Number
365, 366, 368A, 368S, 369S
Outside Diameter
3 17/32 in
Overall Width
0.625 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-362
Zoro #
G508638399
UPC #
-
Country of Origin
Japan
Dimensions
Cup Width
0.625 in
Outside Diameter
3 17/32 in
Overall Width
0.625 in
Housing Fillet Radius
0.08 in
Details
Item
Tapered Roller Bearing Cup
Compatible Cone Manufacturer Part Number
365, 366, 368A, 368S, 369S
System of Measurement
Inch
Ring Material
Alloy Steel
Description
Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number 365, 366, 368A, 368S, 369S, Cup Width 0.625 in, Lubricant Material Not Applicable, Outside Diameter 3 17/32 in, Overall Width 0.625 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.08 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.