Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cup

  • Mfr # 4T-53375

  • Zoro # G508637835


product price: $38.49
/ea

Key Features

Cup Width
0.812 in
Overall Width
0.812 in
Ring Material
Alloy Steel
System of Measurement
Inch
Housing Fillet Radius
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-53375
Zoro #
G508637835
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
0.812 in
Overall Width
0.812 in
Housing Fillet Radius
0.03 in
Outside Diameter
3 3/4 in

Details

Item
Tapered Roller Bearing Cup
Ring Material
Alloy Steel
System of Measurement
Inch
Compatible Cone Manufacturer Part Number
53162, 53176, 53177, 53178

Description

Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number 53162, 53176, 53177, 53178, Cup Width 0.812 in, Lubricant Material Not Applicable, Outside Diameter 3 3/4 in, Overall Width 0.812 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.03 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.