Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cup

  • Mfr # 4T-56662

  • Zoro # G208637845


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.062 in
Ring Material
Alloy Steel
Housing Fillet Radius
0.13 in
Compatible Cone Manufacturer Part Number
56425
Outside Diameter
6 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4T-56662
Zoro #
G208637845
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
1.062 in
Housing Fillet Radius
0.13 in
Outside Diameter
6 5/8 in
Overall Width
1.062 in

Details

Item
Tapered Roller Bearing Cup
Ring Material
Alloy Steel
Compatible Cone Manufacturer Part Number
56425
System of Measurement
Inch

Description

Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number 56425, Cup Width 1.062 in, Lubricant Material Not Applicable, Outside Diameter 6 5/8 in, Overall Width 1.062 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.