Tapered Roller Bearing Cup
Mfr # 4T-78537
Zoro # G608638183
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Cup Width
0.926 in
Ring Material
Alloy Steel
Overall Width
0.926 in
Compatible Cone Manufacturer Part Number
78238, 78250
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-78537
Zoro #
G608638183
UPC #
-
Country of Origin
Japan
Dimensions
Cup Width
0.926 in
Overall Width
0.926 in
Housing Fillet Radius
0.13 in
Outside Diameter
5 3/8 in
Details
Item
Tapered Roller Bearing Cup
Ring Material
Alloy Steel
Compatible Cone Manufacturer Part Number
78238, 78250
System of Measurement
Inch
Description
Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number 78238, 78250, Cup Width 0.926 in, Lubricant Material Not Applicable, Outside Diameter 5 3/8 in, Overall Width 0.926 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.