Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cup

  • Mfr # 4T-HH228310

  • Zoro # G308637981


product price: $832.99
/ea
Free Shipping & Returns

Key Features

Cup Width
2.437 in
Overall Width
2.437 in
For Cone Width
3.25 in
System of Measurement
Inch
Outside Diameter
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-HH228310
Zoro #
G308637981
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
2.437 in
Overall Width
2.437 in
For Cone Width
3.25 in
Outside Diameter
10 in
Housing Fillet Radius
0.25 in

Details

Item
Tapered Roller Bearing Cup
System of Measurement
Inch
Compatible Cone Manufacturer Part Number
HH228340, HH228349
Ring Material
Alloy Steel

Description

Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number HH228340, HH228349, Cup Width 2.437 in, For Cone Width 3.25 in, Lubricant Material Not Applicable, Outside Diameter 10 in, Overall Width 2.437 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.