Tapered Roller Bearing Cup
Mfr # 4T-HM88511
Zoro # G208637876
product price: $49.79
/eaKey Features
Cup Width
0.906 in
Outside Diameter
2 7/8 in
System of Measurement
Inch
Compatible Cone Manufacturer Part Number
HM88542, HM88547
Ring Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4T-HM88511
Zoro #
G208637876
UPC #
-
Country of Origin
Japan
Dimensions
Cup Width
0.906 in
Outside Diameter
2 7/8 in
Housing Fillet Radius
0.03 in
Overall Width
0.906 in
Details
Item
Tapered Roller Bearing Cup
System of Measurement
Inch
Compatible Cone Manufacturer Part Number
HM88542, HM88547
Ring Material
Alloy Steel
Description
Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number HM88542, HM88547, Cup Width 0.906 in, Lubricant Material Not Applicable, Outside Diameter 2 7/8 in, Overall Width 0.906 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.03 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.