Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cup

  • Mfr # 4T-HM911210

  • Zoro # G408637478


product price: $92.29
/ea
Free Shipping & Returns

Key Features

Cup Width
0.937 in
Ring Material
Alloy Steel
System of Measurement
Inch
Overall Width
0.937 in
Compatible Cone Manufacturer Part Number
HM911244
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-HM911210
Zoro #
G408637478
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
0.937 in
Overall Width
0.937 in
Housing Fillet Radius
0.13 in
Outside Diameter
5 1/8 in

Details

Item
Tapered Roller Bearing Cup
Ring Material
Alloy Steel
System of Measurement
Inch
Compatible Cone Manufacturer Part Number
HM911244

Description

Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number HM911244, Cup Width 0.937 in, Lubricant Material Not Applicable, Outside Diameter 5 1/8 in, Overall Width 0.937 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.