Tapered Roller Bearing Cup
Mfr # 4T-JHM516810PK
Zoro # G408637577
product price: $82.89
/ea
Free Shipping & Returns
Key Features
Cup Width
1.24 in
Housing Fillet Radius
0.1 in
System of Measurement
Inch
Outside Diameter
5 1/2 in
Ring Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-JHM516810PK
Zoro #
G408637577
UPC #
-
Country of Origin
Japan
Dimensions
Cup Width
1.24 in
Housing Fillet Radius
0.1 in
Outside Diameter
5 1/2 in
Overall Width
1.24 in
Details
Item
Tapered Roller Bearing Cup
System of Measurement
Inch
Ring Material
Alloy Steel
Compatible Cone Manufacturer Part Number
JHM516849
Description
Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number JHM516849, Cup Width 1.24 in, Lubricant Material Not Applicable, Outside Diameter 5 1/2 in, Overall Width 1.24 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.