Tapered Roller Bearing Cup
Mfr # 4T-JHM840410
Zoro # G508637576
product price: $905.99
/ea
Free Shipping & Returns
Key Features
Cup Width
2.007 in
Outside Diameter
11 51/64 in
Compatible Cone Manufacturer Part Number
JHM840449
Housing Fillet Radius
0.1 in
Ring Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-JHM840410
Zoro #
G508637576
UPC #
-
Country of Origin
Japan
Dimensions
Cup Width
2.007 in
Outside Diameter
11 51/64 in
Housing Fillet Radius
0.1 in
Overall Width
2.007 in
Details
Item
Tapered Roller Bearing Cup
Compatible Cone Manufacturer Part Number
JHM840449
Ring Material
Alloy Steel
System of Measurement
Inch
Description
Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number JHM840449, Cup Width 2.007 in, Lubricant Material Not Applicable, Outside Diameter 11 51/64 in, Overall Width 2.007 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.