Shop NTN
See all product information
Create Account
Tapered Roller Bearing Cup
Mfr # 4T-JL819310
Zoro # G308637707
product price:Â
$
49.19
/ea
Key Features
Cup Width
0.551 in
System of Measurement
Inch
Ring Material
Alloy Steel
Outside Diameter
5 5/16 in
Compatible Cone Manufacturer Part Number
JL819349
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4T-JL819310
- Zoro #
- G308637707
- UPC #
- -
- Country of Origin
- Japan
- Item
- Tapered Roller Bearing Cup
- System of Measurement
- Inch
- Ring Material
- Alloy Steel
- Compatible Cone Manufacturer Part Number
- JL819349
- Bearing Lubrication
- Relubricateable
- Series
- Inch TRB
Description
Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number JL819349, Cup Width 0.551 in, Lubricant Material Not Applicable, Outside Diameter 5 5/16 in, Overall Width 0.551 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.