Tapered Roller Bearing Cup
Mfr # 4T-JLM508710
Zoro # G908637367
product price: $57.59
/eaKey Features
Cup Width
0.748 in
Housing Fillet Radius
0.1 in
Ring Material
Alloy Steel
Compatible Cone Manufacturer Part Number
JLM508748
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-JLM508710
Zoro #
G908637367
UPC #
-
Country of Origin
Japan
Dimensions
Cup Width
0.748 in
Housing Fillet Radius
0.1 in
Overall Width
0.748 in
Outside Diameter
3 47/64 in
Details
Item
Tapered Roller Bearing Cup
Ring Material
Alloy Steel
Compatible Cone Manufacturer Part Number
JLM508748
System of Measurement
Inch
Description
Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number JLM508748, Cup Width 0.748 in, Lubricant Material Not Applicable, Outside Diameter 3 47/64 in, Overall Width 0.748 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.