Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cup

  • Mfr # 4T-JM738210

  • Zoro # G608637445


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.437 in
System of Measurement
Inch
Ring Material
Alloy Steel
Compatible Cone Manufacturer Part Number
JM738249
Outside Diameter
10 15/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-JM738210
Zoro #
G608637445
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
1.437 in
Outside Diameter
10 15/64 in
Housing Fillet Radius
0.1 in
Overall Width
1.437 in

Details

Item
Tapered Roller Bearing Cup
System of Measurement
Inch
Ring Material
Alloy Steel
Compatible Cone Manufacturer Part Number
JM738249

Description

Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number JM738249, Cup Width 1.437 in, Lubricant Material Not Applicable, Outside Diameter 10 15/64 in, Overall Width 1.437 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.