Tapered Roller Bearing Cup
Mfr # 4T-L713010
Zoro # G908638357
product price: $81.29
/ea
Free Shipping & Returns
Key Features
Cup Width
0.593 in
Outside Diameter
4 in
Overall Width
0.593 in
System of Measurement
Inch
Ring Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-L713010
Zoro #
G908638357
UPC #
-
Country of Origin
United States
Dimensions
Cup Width
0.593 in
Outside Diameter
4 in
Overall Width
0.593 in
Housing Fillet Radius
0.06 in
Details
Item
Tapered Roller Bearing Cup
System of Measurement
Inch
Ring Material
Alloy Steel
Compatible Cone Manufacturer Part Number
L713049
Description
Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number L713049, Cup Width 0.593 in, Lubricant Material Not Applicable, Outside Diameter 4 in, Overall Width 0.593 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.