Zoro Homepage

Tapered Roller Bearing Cup

  • Mfr # 4T-LL244510

  • Zoro # G808638228


product price: $1,141.99
/ea
Free Shipping & Returns

Key Features

Cup Width
0.728 in
Outside Diameter
10 9/16 in
System of Measurement
Inch
Ring Material
Alloy Steel
Housing Fillet Radius
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-LL244510
Zoro #
G808638228
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
0.728 in
Outside Diameter
10 9/16 in
Housing Fillet Radius
0.08 in
Overall Width
0.728 in

Details

Item
Tapered Roller Bearing Cup
System of Measurement
Inch
Ring Material
Alloy Steel
Compatible Cone Manufacturer Part Number
LL244549

Description

Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number LL244549, Cup Width 0.728 in, Lubricant Material Not Applicable, Outside Diameter 10 9/16 in, Overall Width 0.728 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.08 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.