Tapered Roller Bearing Cup
Mfr # 4T-LM522510
Zoro # G008638134
product price: $96.99
/ea
Free Shipping & Returns
Key Features
Cup Width
1.062 in
Ring Material
Alloy Steel
Outside Diameter
6 19/64 in
Compatible Cone Manufacturer Part Number
LM522548, LM522549
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-LM522510
Zoro #
G008638134
UPC #
-
Country of Origin
Japan
Dimensions
Cup Width
1.062 in
Outside Diameter
6 19/64 in
Housing Fillet Radius
0.13 in
Overall Width
1.062 in
Details
Item
Tapered Roller Bearing Cup
Ring Material
Alloy Steel
Compatible Cone Manufacturer Part Number
LM522548, LM522549
System of Measurement
Inch
Description
Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number LM522548, LM522549, Cup Width 1.062 in, Lubricant Material Not Applicable, Outside Diameter 6 19/64 in, Overall Width 1.062 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.