Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cup

  • Mfr # 4T-LM961511

  • Zoro # G108637914


product price: $1,798.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.875 in
Compatible Cone Manufacturer Part Number
LM961548, LM961548E1
System of Measurement
Inch
Ring Material
Alloy Steel
Overall Width
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-LM961511
Zoro #
G108637914
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
1.875 in
Overall Width
1.875 in
Outside Diameter
17 63/64 in
Housing Fillet Radius
0.13 in

Details

Item
Tapered Roller Bearing Cup
Compatible Cone Manufacturer Part Number
LM961548, LM961548E1
System of Measurement
Inch
Ring Material
Alloy Steel

Description

Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number LM961548, LM961548E1, Cup Width 1.875 in, Lubricant Material Not Applicable, Outside Diameter 17 63/64 in, Overall Width 1.875 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.