Tapered Roller Bearing Cup
Mfr # 4T-M231610
Zoro # G408637911
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Cup Width
1.375 in
Ring Material
Alloy Steel
Outside Diameter
8 3/4 in
Compatible Cone Manufacturer Part Number
M231649
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-M231610
Zoro #
G408637911
UPC #
-
Country of Origin
Japan
Dimensions
Cup Width
1.375 in
Outside Diameter
8 3/4 in
Housing Fillet Radius
0.06 in
Overall Width
1.375 in
Details
Item
Tapered Roller Bearing Cup
Ring Material
Alloy Steel
Compatible Cone Manufacturer Part Number
M231649
System of Measurement
Inch
Description
Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number M231649, Cup Width 1.375 in, Lubricant Material Not Applicable, Outside Diameter 8 3/4 in, Overall Width 1.375 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.