Zoro Homepage

Tapered Roller Bearing Cup

  • Mfr # 4T-M236810

  • Zoro # G108637907


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.625 in
Housing Fillet Radius
0.13 in
Overall Width
1.625 in
Ring Material
Alloy Steel
Compatible Cone Manufacturer Part Number
M236848, M236849
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-M236810
Zoro #
G108637907
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
1.625 in
Housing Fillet Radius
0.13 in
Overall Width
1.625 in
Outside Diameter
10 1/4 in

Details

Item
Tapered Roller Bearing Cup
Ring Material
Alloy Steel
Compatible Cone Manufacturer Part Number
M236848, M236849
System of Measurement
Inch

Description

Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number M236848, M236849, Cup Width 1.625 in, Lubricant Material Not Applicable, Outside Diameter 10 1/4 in, Overall Width 1.625 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.