Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cup

  • Mfr # 4T-M246910

  • Zoro # G308637950


product price: $1,151.99
/ea
Free Shipping & Returns

Key Features

Cup Width
2 in
Housing Fillet Radius
0.13 in
Ring Material
Alloy Steel
Overall Width
2 in
Compatible Cone Manufacturer Part Number
M246942, M246949
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-M246910
Zoro #
G308637950
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
2 in
Housing Fillet Radius
0.13 in
Overall Width
2 in
Outside Diameter
13 1/4 in

Details

Item
Tapered Roller Bearing Cup
Ring Material
Alloy Steel
Compatible Cone Manufacturer Part Number
M246942, M246949
System of Measurement
Inch

Description

Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number M246942, M246949, Cup Width 2 in, Lubricant Material Not Applicable, Outside Diameter 13 1/4 in, Overall Width 2 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.