Tapered Roller Bearing Cup
Mfr # 52637
Zoro # G108637600
product price: $80.69
/ea
Free Shipping & Returns
Key Features
Cup Width
1.031 in
Outside Diameter
6 3/8 in
For Cone Width
1.421 in
Overall Width
1.031 in
Ring Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52637
Zoro #
G108637600
UPC #
-
Country of Origin
United States
Dimensions
Cup Width
1.031 in
Outside Diameter
6 3/8 in
For Cone Width
1.421 in
Overall Width
1.031 in
Housing Fillet Radius
0.13 in
Details
Item
Tapered Roller Bearing Cup
Ring Material
Alloy Steel
System of Measurement
Inch
Compatible Cone Manufacturer Part Number
52387
Description
Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number 52387, Cup Width 1.031 in, For Cone Width 1.421 in, Lubricant Material Not Applicable, Outside Diameter 6 3/8 in, Overall Width 1.031 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.