Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tapered Roller Bearing Cup

  • Zoro #: G0185010
  • Mfr #: 5535
$75.51
  • Min. Housing Shoulder Dia. (In.):
  • Lubrication:
  • Raceway:
See full product details
This item ships free.

Ntn #5535 Specifications

  • Zoro #: G0185010
  • Mfr #: 5535
Min. Housing Shoulder Dia. (In.): Lubrication:
Raceway: Bearing Width (In.):
Temp. Range (F): Agency Compliance:
Max. Shaft Fillet Radius (In.): Material:
Cone Width: Cup Width (mm):
Outside Dia. (mm): Cup Width: 1.437 in
Bore (mm): Outside Dia. (In.): 4.813 in
Max. Housing Shoulder Dia. (In.): Cage Material:
Bore Dia. (In.): Includes:
Type: Max. House Fillet Radius (In.):
Max. House Fillet Radius (mm): Cone Width (mm):
Item: Tapered Roller Bearing Cup For Use With:
Dynamic Load Capacity (Lb.): Max. Shaft Fillet Radius (mm):
Min. Housing Shoulder Dia. (mm.): Static Load Capacity (Lb.):
Max. Housing Shoulder Dia. (mm): Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Outside Dia. (In.) 4.813, Cup Width 1.437 In.

Reviews of Ntn #5535