Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Roller Bearing Cup, 3 39/64in Bore

  • Mfr # 55437

  • Zoro # G0184794


product price: $37.59
/ea

Key Features

Outside Dia. (In.)
5 in
Cup Width
0.813 in
Bearing Width (In.)
1.0625 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
4.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55437
Zoro #
G0184794
UPC #
4547359540963
Country of Origin
Multiple

Dimensions

Outside Dia. (In.)
5 in
Cup Width
0.813 in
Bearing Width (In.)
1.0625 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
4.65 in
Min. Housing Shoulder Dia. (In.)
4.41 in
Housing Fillet Radius
3.3 mm
Outside Diameter
4 3/8 in
Bore Diameter
3 39/64 in
Overall Width
0.813 in

Details

Item
Tapered Roller Bearing Cup
Material
Case Carburized Steel
Compatible Cone Manufacturer Part Number
55175C, 55176C, 55187C
Minimum Temperature
-40 Degrees F
Standards
ABMA
Static Load Capacity
136 kN
Application
Forestry, Mining, Steel Manufacturing
Maximum Temperature
250 Degrees F
Ring Material Grade
52100
System of Measurement
Inch
Ring Material
Alloy Steel

Description

Tapered Roller Bearing Cup, Bore Diameter 3 39/64 in, Compatible Cone Manufacturer Part Number 55175C, 55176C, 55187C, Cup Width 0.813 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 4 3/8 in, Overall Width 0.813 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 3.3 mm, Ring Material Grade 52100, Standards ABMA, Static Load Capacity 136 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.