Tapered Roller Bearing Cup
Mfr # 56650D
Zoro # G208637784
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Cup Width
2.5 in
Compatible Cone Manufacturer Part Number
56418, 56425, 56426, NA56425SW
Outside Diameter
6 1/2 in
System of Measurement
Inch
Ring Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56650D
Zoro #
G208637784
UPC #
-
Country of Origin
United States
Dimensions
Cup Width
2.5 in
Outside Diameter
6 1/2 in
Housing Fillet Radius
0.03 in
Overall Width
2.5 in
Details
Item
Tapered Roller Bearing Cup
Compatible Cone Manufacturer Part Number
56418, 56425, 56426, NA56425SW
System of Measurement
Inch
Ring Material
Alloy Steel
Description
Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number 56418, 56425, 56426, NA56425SW, Cup Width 2.5 in, Lubricant Material Not Applicable, Outside Diameter 6 1/2 in, Overall Width 2.5 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.03 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.