Shop NTN
See all product information
Create Account
Tapered Roller Bearing Cup
Mfr # 64700
Zoro # G108638058
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Cup Width
1.187 in
Overall Width
1.187 in
Compatible Cone Manufacturer Part Number
64432
Outside Diameter
7 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64700
- Zoro #
- G108638058
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cup Width
- 1.187 in
- Overall Width
- 1.187 in
- Outside Diameter
- 7 in
- Housing Fillet Radius
- 0.13 in
- For Cone Width
- 1.625 in
Details
- Item
- Tapered Roller Bearing Cup
- Compatible Cone Manufacturer Part Number
- 64432
- System of Measurement
- Inch
- Ring Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Series
- Inch TRB
Description
Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number 64432, Cup Width 1.187 in, For Cone Width 1.625 in, Lubricant Material Not Applicable, Outside Diameter 7 in, Overall Width 1.187 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.13 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.