Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cup

  • Mfr # 6536

  • Zoro # G708638199


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.687 in
Overall Width
1.687 in
Outside Diameter
6 3/8 in
Ring Material
Alloy Steel
Housing Fillet Radius
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6536
Zoro #
G708638199
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
1.687 in
Overall Width
1.687 in
Outside Diameter
6 3/8 in
Housing Fillet Radius
0.03 in
For Cone Width
2.169 in

Details

Item
Tapered Roller Bearing Cup
Ring Material
Alloy Steel
System of Measurement
Inch
Compatible Cone Manufacturer Part Number
6574

Description

Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number 6574, Cup Width 1.687 in, For Cone Width 2.169 in, Lubricant Material Not Applicable, Outside Diameter 6 3/8 in, Overall Width 1.687 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.03 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.