Taper Roller Bearing Cup, 5 55/64in Bore

  • Mfr # 672

  • Zoro # G0184444


product price:  $87.69
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.375 in
Cup Width
1.187 in
Bearing Width (In.)
1.9375 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
6.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
672
Zoro #
G0184444
UPC #
4547359584813
Country of Origin
Multiple

Dimensions

Outside Dia. (In.)
6.375 in
Cup Width
1.187 in
Bearing Width (In.)
1.9375 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
6.02 in
Min. Housing Shoulder Dia. (In.)
5.43 in
Housing Fillet Radius
3.3 mm
Outside Diameter
6 5/8 in
Bore Diameter
5 55/64 in
Overall Width
1.187 in

Details

Item
Tapered Roller Bearing Cup
Material
Case Carburized Steel
Compatible Cone Manufacturer Part Number
681, 683, 685, 687
Static Load Capacity
340 kN
Standards
ABMA
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Ring Material Grade
52100
Ring Material
Alloy Steel
Application
Forestry, Mining, Steel Manufacturing
Maximum Temperature
250 Degrees F

Description

Tapered Roller Bearing Cup, Bore Diameter 5 55/64 in, Compatible Cone Grainger Part Number 55PY28, Compatible Cone Manufacturer Part Number 681, 683, 685, 687, Cup Width 1.187 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 6 5/8 in, Overall Width 1.187 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 3.3 mm, Ring Material Grade 52100, Standards ABMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.