Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cup

  • Mfr # 67320

  • Zoro # G308638018


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.5 in
For Cone Width
1.812 in
Compatible Cone Manufacturer Part Number
67388
Overall Width
1.5 in
Outside Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67320
Zoro #
G308638018
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
1.5 in
For Cone Width
1.812 in
Overall Width
1.5 in
Outside Diameter
8 in
Housing Fillet Radius
0.13 in

Details

Item
Tapered Roller Bearing Cup
Compatible Cone Manufacturer Part Number
67388
System of Measurement
Inch
Ring Material
Alloy Steel

Description

Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number 67388, Cup Width 1.5 in, For Cone Width 1.812 in, Lubricant Material Not Applicable, Outside Diameter 8 in, Overall Width 1.5 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.