- Home
- /
- Power Transmission
- /
- Bearings, V-belts & Power Transmission Equipment
- /
- Roller Bearings
- /
- Tapered Roller Bearings
- /
- Tapered Roller Bearing Cup
Ntn
Tapered Roller Bearing Cup
- Zoro #: G7618512
- Mfr #: 71750
Tap to zoom
Hover or click to zoom
$109.71
- Item: Tapered Roller Bearing Cup
- Outside Dia. (In.): 3 in
- Cup Width: 0.75 in
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $109.71
Ntn #71750 Specifications
- Zoro #: G7618512
- Mfr #: 71750
- Item: Tapered Roller Bearing Cup
- Outside Dia. (In.): 3 in
- Cup Width: 0.75 in
- Bearing Width (In.): 0.936 in
- Max. House Fillet Radius (In.): 0.13 in
- Max. Housing Shoulder Dia. (In.): 2.76 in
- Min. Housing Shoulder Dia. (In.): 2.6 in
- Material: Case Carburized Steel
- Country of Origin (subject to change): Multiple
Description
Outside Dia. (In.) 7.500, Cup Width 1.375 In.
Reviews of Ntn #71750
Explore more
- NTN Tapered Roller Bearing Cup LM742710
- NTN Tapered Roller Bearing Cup JLM104910
- NTN Tapered Roller Bearing Cup LM501310
- NTN Tapered Roller Bearing, 1.9685 Bore In JLM104948
- NTN Tapered Roller Bearing Cup HH224310
- NTN Tapered Roller Bearing, 1.25 Bore In 15125
- TIMKEN TRB Double Cup Assembly 4-8 OD, 593-90098 593-90098
- NACHI Inch Series Tapered Roller Bearing, H-15123/245 H-15123/245
- TIMKEN TRB Double Cup Component 4-8 OD, 55444D-2 55444D-2
- TIMKEN TRB Double Cup Assembly 4-8 OD, 539-90064 539-90064
- TIMKEN TRB Single Cone <4 OD, 33287-2 33287-2
- Ntn Tapered Roller Bearings