Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Roller Bearing Cup, 4 1/64in Bore

  • Mfr # 72487

  • Zoro # G0190507


product price: $55.19
/ea

Key Features

Outside Dia. (In.)
3.4375 in
Cup Width
1 in
Bearing Width (In.)
1.1875 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
3.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72487
Zoro #
G0190507
UPC #
4547359671186
Country of Origin
Multiple

Dimensions

Outside Dia. (In.)
3.4375 in
Cup Width
1 in
Bearing Width (In.)
1.1875 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
3.19 in
Min. Housing Shoulder Dia. (In.)
2.95 in
Housing Fillet Radius
3.3 mm
Bore Diameter
4 1/64 in
Outside Diameter
4 7/8 in
Overall Width
1 in

Details

Item
Tapered Roller Bearing Cup
Material
Case Carburized Steel
Standards
ABMA
Compatible Cone Manufacturer Part Number
72188, 72200C, 72212C, 72218C, 72225C
Static Load Capacity
188 kN
Ring Material
Alloy Steel
System of Measurement
Inch
Application
Forestry, Mining, Steel Manufacturing
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Ring Material Grade
52100

Description

Tapered Roller Bearing Cup, Bore Diameter 4 1/64 in, Compatible Cone Manufacturer Part Number 72188, 72200C, 72212C, 72218C, 72225C, Cup Width 1 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 4 7/8 in, Overall Width 1 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 3.3 mm, Ring Material Grade 52100, Standards ABMA, Static Load Capacity 188 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.