Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Roller Bearing Cup, 5 21/32in Bore

  • Mfr # 752

  • Zoro # G7618528


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.25 in
Cup Width
1.5 in
Bearing Width (In.)
1.045 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
3.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752
Zoro #
G7618528
UPC #
4547359589375
Country of Origin
Multiple

Dimensions

Outside Dia. (In.)
3.25 in
Cup Width
1.5 in
Bearing Width (In.)
1.045 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
3.11 in
Min. Housing Shoulder Dia. (In.)
2.76 in
Housing Fillet Radius
3.3 mm
Outside Diameter
6 3/8 in
Bore Diameter
5 21/32 in
Overall Width
1.5 in

Details

Item
Tapered Roller Bearing Cup
Material
Case Carburized Steel
Ring Material Grade
52100
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Compatible Cone Manufacturer Part Number
756A, 757, 758, 759, 760
Application
Forestry, Mining, Steel Manufacturing
Standards
ABMA
Maximum Temperature
250 Degrees F
Ring Material
Alloy Steel
Static Load Capacity
385 kN

Description

Tapered Roller Bearing Cup, Bore Diameter 5 21/32 in, Compatible Cone Manufacturer Part Number 756A, 757, 758, 759, 760, Cup Width 1.5 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 6 3/8 in, Overall Width 1.5 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 3.3 mm, Ring Material Grade 52100, Standards ABMA, Static Load Capacity 385 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.