Tapered Roller Bearing Cup
Mfr # 752B
Zoro # G008637403
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Cup Width
1.5 in
Compatible Cone Manufacturer Part Number
755, 756A, 757, 758, 759, 760
For Cone Width
1.9 in
Outside Diameter
6 3/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
752B
Zoro #
G008637403
UPC #
-
Country of Origin
United States
Dimensions
Cup Width
1.5 in
For Cone Width
1.9 in
Outside Diameter
6 3/8 in
Overall Width
1.5 in
Housing Fillet Radius
0.13 in
Details
Item
Tapered Roller Bearing Cup
Compatible Cone Manufacturer Part Number
755, 756A, 757, 758, 759, 760
System of Measurement
Inch
Ring Material
Alloy Steel
Description
Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number 755, 756A, 757, 758, 759, 760, Cup Width 1.5 in, For Cone Width 1.9 in, Lubricant Material Not Applicable, Outside Diameter 6 3/8 in, Overall Width 1.5 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.